Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500015-143
Zoro #
G9577060
UPC #
785247209446
Country of Origin
Unknown
Dimensions
Height
3-3/4"
Width
12-3/4"
Details
Color
Gray
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
T8 Candelabra Base 40W
Style
Contemporary/Soft
Collection
Foton
Description
Foton Three-Light Mini-Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.