Zoro Homepage

Four-Light Multi Directional Roundback Wall/Ceiling Fixture

  • Mfr # P6162-09

  • Zoro # G4524198


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Height
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6162-09
Zoro #
G4524198
UPC #
785247153725
Country of Origin
China

Dimensions

Height
5.125 in
Wire Length
6 in

Details

Finish
Brushed Nickel; plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Base Material
Steel
Mounting Accessory Included
Strap
Socket Material
Porcelain
Environment
Damp
Lamp Type
Halogen
Power Source
Hardwired
Base Type
E26

Description

Four-light round back wall or ceiling mount directional. Transitional design in a Brushed Nickel finish will be a stylish complement to your decor. Four independently adjustable track heads to direct and focus light where needed - track heads rotate 350-degrees and has a 60-degree tilt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.