Zoro Homepage

Frame LED Collection 24" Linear Vanity Light

  • Mfr # P2782-0930K9

  • Zoro # G4530717


product price: $325.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4-3/4 in
Length
3.4375 in
Width
24 in
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2782-0930K9
Zoro #
G4530717
UPC #
785247201334
Country of Origin
China

Dimensions

Height
4-3/4 in
Length
3.4375 in
Width
24 in
Height to Center
2-3/8 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Voltage
120V
Number of Lights
1
Color Temp.
3000K
Lighting Technology
LED
Energy Star Compliant
No
Housing Material
Steel
Finish
Brushed Nickel
Lamp Included
Yes
Green Environmental Attribute
Energy Efficient
Standards
ETL, Meets FCC Title 47, Part 15 Class B
Lamp Watts
35 W
Power Source
Hardwired
Temp. Range
30°C
Mounting Hardware
Bracket
Glass Finish
Etched White
Lumens Per Watt
38.1
Room Type
Bathroom
Frequency Rating
60 Hz
Dimming Method
ELV/Reverse Phase
Starting Temperature
-30°C
Dimming Range
0.1
CRI
93
Power Factor
Greater than 0.9
Amps
0.292 A
Prewired
Yes

Description

Modern architectural styling frames with an integrated LED source and circular etched opal glass. For increased design options, fixtures can be installed horizontally or vertically. Frame 24" bath and vanity fixture provides beautiful and continuous illumination, as well as energy saving benefits. 3000K, 90+ CRI. Complimented by a Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.