This item is Discontinued.

Progress Lighting Fresnel Lens 1-Light LED Pendant, 17 W, Brushed Nickel P5197-0930K9

Fresnel Lens 1-Light LED Pendant, 17 W, Brushed Nickel (Discontinued)

  • Mfr # P5197-0930K9
  • Zoro # G4812361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5197-0930K9
Zoro #
G4812361
UPC #
785247185078
Country of Origin
China

Dimensions

Height
13-1/4"
Width
16" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling Stem Hung With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
17W
Style
Coastal, Transitional, Urban Industrial, Vintage Electric
Item
Led 3000k Pendant,0k9 1-17W
Collection
Fresnel Lens

Description

Led 3000k Pendant,0k9 1-17W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.