This item is Discontinued.

Progress Lighting Fresnel Lens 1-Light LED Pendant, 9 W, Oil Rubbed Bronze P5050-10830K9

Fresnel Lens 1-Light LED Pendant, 9 W, Oil Rubbed Bronze (Discontinued)

  • Mfr # P5050-10830K9
  • Zoro # G4814260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5050-10830K9
Zoro #
G4814260
UPC #
785247186075
Country of Origin
China

Dimensions

Height
6-1/4"
Width
6-1/4" Dia.

Details

Color
Brown
Housing Finish
Oil Rubbed Bronze
Lamp Type
Led
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
9W
Style
Coastal, Transitional, Urban Industrial, Vintage Electric
Item
Led 3000k Pendant,30k9 1-9W
Collection
Fresnel Lens

Description

Led 3000k Pendant,30k9 1-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.