Fresnel Lens One-Light LED Mini-Pendant (Discontinued)
- Mfr # P5050-1530K9
- Zoro # G1766331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5050-1530K9
Zoro #
G1766331
UPC #
785247207909
Country of Origin
China
Dimensions
Height
6-1/4"
Width
6-1/4" Dia.
Details
Voltage
120v
Color Temp.
3000K
Includes
Mounting Strap For Outlet Box; (1) 6" Lengths of Stem; (4) 12" Lengths of Stem; 10 ft. of Wire
Description
Fresnel Lens One-Light LED Mini-Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.