Fresnel Lens One-Light Small LED Pendant (Discontinued)
- Mfr # P5188-1530K9
- Zoro # G9577307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5188-1530K9
Zoro #
G9577307
UPC #
785247207916
Country of Origin
China
Dimensions
Height
10-1/2"
Width
12-1/8" Dia.
Details
Voltage
120v
Color Temp.
3000K
Includes
Mounting Strap For Outlet Box; (2) 6" Lengths of Stem; (1) 12" Lengths of Stem; (2) 15" Lengths of Stem; 6 Links of 9 Gauge Chain ; 10 ft. of Wire
Description
Fresnel Lens One-Light Small LED Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.