Zoro Homepage

Fresno, 60", 5 Blade Plywood

  • Mfr # P2548-3030K

  • Zoro # G4513883


product price: $415.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2548-3030K
Zoro #
G4513883
UPC #
785247214815
Country of Origin
China

Details

Number of Blades
5
Item
Ceiling Fan

Description

Five-blade 60"Fresno ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. A white opal glass shade features an 18W dimmable, 3000K LED module. Full range dimming and remote control with batteries is included. Featuring reversible blades, the fan has a White finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.