
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3G9DLED27
Zoro #
G4516631
UPC #
767627411182
Country of Origin
China
Details
Item
G9 Base LED lamp
Voltage
120v
Watts
3W
Bulb Shape
G9
Dimmable
Yes (Down to 10%)
Light Appearance
2700K, Soft White
Bulb Color Temp.
2700K
Average Bulb Life
25,000 hr.
Type
Track and Recessed
Bulb Technology
LED
Description
G9 Base LED lamp, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.