Gables Wall Lantern, Color: Brown
Mfr # P560087-020
Zoro # G4518670
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
11-3/8"
Width
5-7/8"
Housing Finish
Antique Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560087-020
Zoro #
G4518670
UPC #
785247219711
Country of Origin
China
Dimensions
Height
11-3/8"
Width
5-7/8"
Details
Color
Brown
Item
Gables Wall Lantern
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 60W
Collection
Gables
Description
Engineered polymers are used to create the distinctive Gables lanterns. Developed to withstand a broad range of environmental conditions, the corrosion-resistant housing delivers beautiful lighting and reliability. A clear glass globe enhances the classic design.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.