Zoro Homepage

Galley Three-Light Pendant, Color: Gray

  • Mfr # P500047-104

  • Zoro # G4515651


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
24-1/2"
Width
21" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500047-104
Zoro #
G4515651
UPC #
785247212552
Country of Origin
China

Dimensions

Height
24-1/2"
Width
21" Dia.

Details

Color
Gray
Item
Galley Three-Light Pendant

Description

Galley is a simple modern form that complements both coastal décor and commercial style kitchens. The arched supporting frame features overscale metal turnings for an enhanced sense of architectural styling. The linen shades are comprised of rich, satin lining for the feel of a tailored fit and finish to complement the multi-light cluster.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.