Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Bath & Vanity, 13 W, Brushed Nickel P2708-09EBWB

Gather 3-Light Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P2708-09EBWB
  • Zoro # G8158543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2708-09EBWB
Zoro #
G8158543
UPC #
785247166718
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
24"
Nominal Length
6 1/2 in
Diameter
24"
Nominal Height
7 1/2 in
Nominal Width
24 in

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Wall
Voltage
120VAC
Lamp Watts
13W
Standards
cCSAus Listed for Damp Locations, Title 24 compliant
Max. Fixture Wattage
39.0
Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Linkable Up To
Unlinkable
Fixture Type
Vanity
Series
Gather Family
Dimmable
Yes
IP Rating
Not rated
Energy Star Compliant
Yes
Lamp Type - Fixtures
GU24
Ballast Quantity
0
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
Fluorescent
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Watts - Fixtures
13.0
Emergency Battery Backup
No
Lamp Quantity
3
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Included
Yes
Fixture Wattage
39W
Suggested Lamp Item No.
2CUW2
Lens Type
Etched Glass
Description/Special Features
Three-Light CFL Bath with Bulb

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 24 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.