Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3 Light Chandelier, 100 W, Antique Bronze P4440-20

Gather 3 Light Chandelier, 100 W, Antique Bronze (Discontinued)

  • Mfr # P4440-20
  • Zoro # G7921794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4440-20
Zoro #
G7921794
UPC #
785247166848
Country of Origin
China

Dimensions

Width
18-1/2"
Nominal Width
18 1/2 in
Nominal Height
15 in
Diameter
18 1/2 in
Length
18-1/2"
Height
15"
Nominal Length
60 in

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Antique Bronze
Lens Type
White Etched Glass
Lamp Type
Medium Base
Energy Star Compliant
No
Mounting
Ceiling
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
300W
Linkable Up To
Unlinkable
Lighting Technology
Incandescent
Series
Gather Family
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Standards
UL-cUL Listed
Lamp Watts
100W
Emergency Battery Backup
No
Housing Material
Steel
Voltage
120VAC
Description/Special Features
Three-Light Chandelier
Lamp Watts - Fixtures
100.0
IP Rating
Not rated
Ballast Quantity
0
Dimmable
Yes
Lamp Type - Fixtures
E26
Lamp Included
No
Max. Fixture Wattage
300.0

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 18 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.