Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 5 Light Chandelier, 100 W, Brushed Nickel P4441-09

Gather 5 Light Chandelier, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P4441-09
  • Zoro # G8017527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4441-09
Zoro #
G8017527
UPC #
785247166855
Country of Origin
China

Dimensions

Nominal Height
15 in
Width
20-1/2"
Height
15"
Nominal Length
60 in
Diameter
20-1/2"
Nominal Width
20 1/2 in
Length
20-1/2"

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Brushed Nickel
Lens Type
White Etched Glass
Lamp Type
Medium Base
Energy Star Compliant
No
Mounting
Ceiling
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
500W
Lamp Type - Fixtures
E26
Housing Material
Steel
Series
Gather Family
Dimmable
Yes
Lamp Included
No
Lamp Watts - Fixtures
100.0
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
IP Rating
Not rated
Linkable Up To
Unlinkable
Lighting Technology
Incandescent
Ballast Quantity
0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Description/Special Features
Five-Light Chandelier
Emergency Battery Backup
No
Lamp Watts
100W
Voltage
120VAC
Standards
UL-cUL Listed
Max. Fixture Wattage
500.0

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 20 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.