
Gather Collection Five-Light Bath & Vanity
Mfr # P2713-15
Zoro # G4532196
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
7.5 in
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2713-15
Zoro #
G4532196
UPC #
785247170920
Country of Origin
China
Dimensions
Height
7.5 in
Depth
6.5 in
Wire Length
6 in
Height to Center
2.5 in
Details
Color
Chrome
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Glass Color
Etched
Finish
Polished Chrome; plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Product Design
Transitional
Base Type
E26
Power Source
Hardwired
Power Source Required
Yes
Socket Material
Ceramic
Mounting Accessory Included
Strap
Environment
Damp
Description
Gather possesses a smart simplicity to complement today's home. This five-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.