
Gather Collection Five-Light Chandelier
Mfr # P4441-09
Zoro # G4525117
product price: $147.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4441-09
Zoro #
G4525117
UPC #
785247166855
Country of Origin
China
Dimensions
Height
15 in
Wire Length
96 in
Installed Length
60 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Lamp Included
No
Material
Steel
Color
Nickel
Features
Prewired
Glass Finish
Etched
Number of Bulbs
5
Environment
Dry
Mounting Accessory Included
Strap
Socket Material
Ceramic
Base Type
E26
Product Design
Transitional
Chain gauge
9
Power Source
Hardwired
Ground Wire Color
Copper Tinned
Power Source Required
Yes
Description
Five-light chandelier from Gather possesses a smart simplicity to complement today's home. Brushed Nickel metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42" of 9 gauge chain is supplied for ceiling chain mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.