
Gather Collection Nine-Light, Two-Tier Chandelier
Mfr # P4627-20
Zoro # G4524146
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling chain
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4627-20
Zoro #
G4524146
UPC #
785247166886
Country of Origin
China
Dimensions
Height
20.5 in
Installed Length
84 in
Wire Length
120 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling chain
Finish
painted
Color
Bronze
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Etched
Base Type
E26
Chain gauge
9
Power Source
Hardwired
Power Source Required
Yes
Ground Wire Color
Bare Copper
Mounting Accessory Included
Strap
Socket Material
Ceramic
Number of Bulbs
9
Product Design
Transitional
Environment
Dry
Description
Nine-light, two-tier chandelier from Gather possesses a smart simplicity to complement today's home. Antique bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 10 feet of 9 gauge chain is supplied for ceiling chain mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.