Zoro Homepage

Gather Collection One-Light Bath & Vanity

  • Mfr # P2706-09

  • Zoro # G4529448


product price: $42.00
/ea

Key Features

Color
Nickel
Height
7.5 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2706-09
Zoro #
G4529448
UPC #
785247166558
Country of Origin
China

Dimensions

Height
7.5 in
Depth
6.5 in
Wire Length
6 in
Height to Center
2.625 in

Details

Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Brushed Nickel; plated
Glass Color
Etched
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Socket Material
Ceramic
Environment
Damp
Mounting Accessory Included
Strap
Power Source Required
Yes
Product Design
Transitional
Base Type
E26
Base Material
Steel

Description

Gather possesses a smart simplicity to complement today's home. This one-light bath bracket contains an etched glass shade which adds distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.