Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gather Collection Six-Light Bath & Vanity

  • Mfr # P2714-15

  • Zoro # G4531800


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
7-1/2 in
Length
48 in
Width
7.63 in
Mounting
Wall
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2714-15
Zoro #
G4531800
UPC #
785247170937
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
48 in
Width
7.63 in
Wire Length
6 in
Height to Center
2-1/2 in

Details

Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
6
Style
Transitional
Collection Name
Gather
Lamp Included
No
Lamp Watts
100 W
Standards
UL-CUL
Energy Star Compliant
No
Housing Material
Steel
Dimmable
Yes
Finish
Polished Chrome
Fixture Type
Bath & Vanity
Material
Steel
Watts
100 W
Power Source
Hardwired
Indoor/Outdoor
Indoor
Socket Type
Ceramic
Light Distribution
Up/Down
Glass Finish
Etched
Mounting Hardware
Strap
Prewired
Yes
Fixture Material
Steel
Room Type
Bathroom; Great Room
Bulb Shape
A19

Description

Gather possesses a smart simplicity to complement today's home. This six-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.