
Gather Collection Six-Light Foyer Pendant
Mfr # P3929-09
Zoro # G4528888
product price: $187.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3929-09
Zoro #
G4528888
UPC #
785247166794
Country of Origin
China
Dimensions
Height
24 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
B10
Mounting
ceiling chain; Foyer
Style
Transitional
Shade Material
Steel
Number of Light Bulbs Required
6
Item
Hall & Foyer
Finish
plated
Glass Color
White
Lamp Included
No
Standards
CSA
Power Source
Hardwired
Environment
Dry
Ground Wire Color
Copper Tinned
Chain gauge
9
Base Type
E12
Socket Material
Phenolic
Description
Gather possesses a smart simplicity to complement today's home. This six-light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.