
Gather Collection Three-Light Bath & Vanity
Mfr # P2708-09
Zoro # G4526830
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2708-09
Zoro #
G4526830
UPC #
785247166596
Country of Origin
China
Dimensions
Height
7.5 in
Depth
6.5 in
Wire Length
6 in
Height to Center
2.5 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Lamp Included
No
Finish
Brushed Nickel; plated
Features
Can be mounted up or down, Prewired
Base Type
E26
Power Source
Hardwired
Mounting Accessory Included
Strap
Product Design
Transitional
Base Material
Steel
Power Source Required
Yes
Socket Material
Ceramic
Environment
Damp
Description
Gather possesses a smart simplicity to complement today's home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.