Zoro Homepage

Gather Collection Three-Light Chandelier

  • Mfr # P4440-09

  • Zoro # G4526955


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4440-09
Zoro #
G4526955
UPC #
785247166831
Country of Origin
China

Dimensions

Height
15 in
Width
13 in
Length
18-1/2 in
Chain Length
42 in
Wire Length
96 in
Max Height
60 in

Details

Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
Collection
Gather
Voltage
120V
Watts
100 W
Lamp Watts
100 W
Style
Transitional
Standards
UL-CUL, CSA
Dimmable
Yes
Material
Steel
Color
Nickel
Lamp Included
No
Glass Finish
Etched
Power Source
Hardwired
ADA Compliant
No
Chain Gauge
9 ga
Mounting Hardware
Strap
Number of Chains
1
Bulb Shape
A19
Socket Type
Ceramic
Fixture Material
Steel
Prewired
Yes
Room Type
Dining Room; Sitting Room
Indoor/Outdoor
Indoor
Ground Wire
Copper Tinned

Description

Three-light chandelier from Gather possesses a smart simplicity to complement today's home. Brushed Nickel metal arms descend upwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42" of 9 gauge chain is supplied for ceiling chain mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.