Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gather Collection Three-Light Chandelier

  • Mfr # P4440-20

  • Zoro # G4526964


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Antique Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4440-20
Zoro #
G4526964
UPC #
785247166848
Country of Origin
China

Dimensions

Length
18-1/2 in
Height
15 in
Width
13.1 in
Chain Length
42 in
Max Height
60 in
Wire Length
96 in

Details

Fixture Type
Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Antique Bronze
Lamp Included
No
Standards
UL-CUL, CSA
Voltage
120V
Style
Transitional
Dimmable
Yes
Collection
Gather
Material
Steel
Color
Bronze
Lamp Watts
100 W
Watts
100 W
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Indoor/Outdoor
Indoor
Socket Type
Ceramic
Prewired
Yes
Fixture Material
Steel
Number of Chains
1
Room Type
Dining Room; Sitting Room
Chain Gauge
9 ga
Bulb Shape
A19
Fixture Finish
Painted
Mounting Hardware
Strap

Description

Three-light chandelier from Gather possesses a smart simplicity to complement today's home. Antique Bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42" of 9 gauge chain is supplied for ceiling chain mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.