Zoro Homepage

Gather Collection Two-Light Bath & Vanity

  • Mfr # P2707-09

  • Zoro # G4524864


product price: $62.00
/ea

Key Features

Height
7-1/2 in
Length
12 in
Width
8.62 in
Mounting
Wall
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-09
Zoro #
G4524864
UPC #
785247166572
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
12 in
Width
8.62 in
Height to Center
2-1/2 in
Wire Length
6 in

Description

Gather possesses a smart simplicity to complement today's home. This two-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.