Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gather Collection Two-Light Bath & Vanity

  • Mfr # P2707-20

  • Zoro # G4526410


product price: $62.00
/ea

Key Features

Color
Bronze
Height
7-1/2 in
Length
12 in
Width
7.38 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-20
Zoro #
G4526410
UPC #
785247166589
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
12 in
Width
7.38 in
Height to Center
2-1/2 in
Wire Length
6 in

Details

Color
Bronze
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Gather
Energy Star Compliant
No
Lamp Included
No
Fixture Type
Bath & Vanity
Standards
UL-CUL, CSA
Lamp Watts
100 W
Finish
Antique Bronze
Housing Material
Steel
Dimmable
Yes
Material
Steel
Power Source
Hardwired
Watts
100 W
Prewired
Yes
Bulb Shape
A19
Mounting Hardware
Strap
Fixture Finish
Painted
Indoor/Outdoor
Indoor
Fixture Material
Steel
Socket Type
Ceramic
Room Type
Bathroom; Hall and Foyer
Glass Finish
Etched

Description

Gather possesses a smart simplicity to complement today's home. This two-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.