Zoro Homepage

Gather Collection Two-Light Foyer Pendant

  • Mfr # P3914-09

  • Zoro # G4531170


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3914-09
Zoro #
G4531170
UPC #
785247166756
Country of Origin
China

Dimensions

Height
20.625 in
Wire Length
96 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Style
Transitional
Shade Material
Steel
Number of Light Bulbs Required
2
Item
Hall & Foyer
Finish
plated
Glass Color
Etched
Standards
CSA
Lamp Included
No
Socket Material
Ceramic
Power Source
Hardwired
Environment
Dry Location Only
Ground Wire Color
Copper Tinned
Chain gauge
9
Base Type
E26

Description

Gather possesses a smart simplicity to complement today's home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.