
Gather Collection Two-Light Foyer Pendant
Mfr # P3914-20
Zoro # G4530945
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
20.625 in
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling chain; Foyer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3914-20
Zoro #
G4530945
UPC #
785247166763
Country of Origin
China
Dimensions
Height
20.625 in
Wire Length
96 in
Details
Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling chain; Foyer
Style
Transitional
Shade Material
Steel
Number of Light Bulbs Required
2
Item
Hall & Foyer
Finish
painted
Glass Color
Etched
Lamp Included
No
Standards
CSA
Socket Material
Ceramic
Environment
Dry Location Only
Chain gauge
9
Base Type
E26
Power Source
Hardwired
Ground Wire Color
Bare Copper
Description
Gather possesses a smart simplicity to complement today's home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.