Zoro Homepage

Gather Semi-Flush/Convertible

  • Mfr # P350088-009-30

  • Zoro # G4517243


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Color
Gray
Height
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350088-009-30
Zoro #
G4517243
UPC #
785247221127
Country of Origin
China

Dimensions

Height
10.375 in
Wire Length
120 in
Installed Length
50 in

Details

Item
Gather Semi-Flush/Convertible
Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Color
Gray
Lamp Type
LED
Features
Energy Efficient
Number of Light Bulbs Required
1
Mount Location
Semi-Flush Convertible
Base Material
Steel
Ground Wire Color
Copper Tinned
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Environment
Damp
Max. Operating Temperature
30°C
Minimum Starting Temperature
-30°C
Power Factor
Greater than 0.9
Amperage Rating
0.142 A
Frequency
60 Hz
Lumens per Watt
64.9
Mounting Accessory Included
Strap
Chain gauge
9
Power Source
Hardwired
Product Design
Transitional

Description

Simplified frame with updated styling and elegant etched glass shades. This semi flush fixture is convertible to a hanging fixture. Perfect for foyers, hall, bedrooms and closets. This fixture is LED for energy savings. It has 1276 lumens with a 3000K color temperature.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.