Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather Semi-Flush/Convertible P350088-015-30

Gather Semi-Flush/Convertible (Discontinued)

  • Mfr # P350088-015-30
  • Zoro # G4517359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350088-015-30
Zoro #
G4517359
UPC #
785247221141
Country of Origin
China

Dimensions

Height
10.375 in
Installed Length
50 in
Wire Length
120 in

Details

Item
Gather Semi-Flush/Convertible
Finish
Polished Chrome; plated
Glass Color
Chrome
Color
Gray
Includes
Convertible fixture includes both mounts
Lamp Type
LED
Features
Energy Efficient
Number of Light Bulbs Required
1
Frequency
60 Hz
Minimum Starting Temperature
-30°C
Chain gauge
9
Mount Location
Semi-Flush Convertible
Product Design
Transitional
Amperage Rating
0.142 A
Mounting Accessory Included
Strap
Base Material
Steel
Environment
Damp
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Power Factor
Greater than 0.9
Lumens per Watt
64.9
Max. Operating Temperature
30°C

Description

Gather Semi-Flush/Convertible

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.