Gibbes Street Three-Light Post Lantern
Mfr # P540004-020
Zoro # G1766313
product price: $363.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Standards
cCSAus
Height
26.875 in
Housing Material
Aluminum
Bulb Primary Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P540004-020
Zoro #
G1766313
UPC #
785247208654
Country of Origin
China
Dimensions
Height
26.875 in
Details
Voltage
120 V
Standards
cCSAus
Housing Material
Aluminum
Bulb Primary Application
Outdoor
Color
Bronze
Bulb Type
incandescent
Wire Gauge (AWG)
6 in
Lamp Type
Candelabra Base
Housing Finish
painted
Features
Prewired
Socket Type
socket
Energy Star Compliant
No
Bulb Power Source
Hardwired
Base Type
E12
Socket Material
Phenolic
Power Source Required
Yes
Environment
Wet
Number Of Lamps
3
Description
Gibbes Street Three-Light Post Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.