Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300019-020
Zoro #
G9577377
UPC #
785247206681
Country of Origin
Unknown
Dimensions
Height
7-1/4"
Width
30-3/8"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Glance
Description
Glance Four-Light Bath,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.