Zoro Homepage

Glass Bowl Ceiling Fan Light Kit

  • Mfr # P2612-01WB

  • Zoro # G5541142


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Steel
Color
Gray
Standards
UL Listed
Includes
Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2612-01WB
Zoro #
G5541142
UPC #
785247221981
Country of Origin
China

Details

Item
Glass Bowl Ceiling Fan Light Kit
Voltage
120V
Material
Steel
Color
Gray
Standards
UL Listed
Includes
Lamp
Finish
Unfinished

Description

Glass Bowl Ceiling Fan Light Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.