Zoro Homepage
This item is Discontinued.
Progress Lighting Glass Pendants 1-Light Mini-Pendant, 100 W, Brushed Nickel P5042-09

Glass Pendants 1-Light Mini-Pendant, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P5042-09
  • Zoro # G4814367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5042-09
Zoro #
G4814367
UPC #
785247111541
Country of Origin
China

Dimensions

Height
8"
Width
6" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Traditional, Transitional
Item
Med Mini-Pendant,1-100W
Collection
Glass Pendants

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.