Zoro Homepage

Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel

  • Mfr # P5012-09

  • Zoro # G4814680


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Housing Finish
Brushed Nickel
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5012-09
Zoro #
G4814680
UPC #
785247501212
Country of Origin
China

Dimensions

Height
7-1/2"
Width
20" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
150W
Style
Transitional, Urban Industrial, Modern
Item
Med Pendant,1-150W
Collection
Glass Pendants

Description

Med Pendant,1-150W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.