Zoro Homepage

Glayse Five-Light Island, Color: Gray

  • Mfr # P400116-009

  • Zoro # G6384660


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
15-3/4"
Width
36-3/4"
Lamp Type
incandescent
Mounting
Hanging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400116-009
Zoro #
G6384660
UPC #
785247217373
Country of Origin
China

Dimensions

Height
15-3/4"
Width
36-3/4"

Details

Item
Glayse Five-Light Island
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Hanging
Voltage
120v
Number of Lights
5
Light Type
A19 Medium Base 60W
Style
Modern
Collection
Glayse

Description

Inspired by modern architecture. Glayse features handsome details for variety of interior design styles. The frameless unbounded beveled glass creates beautiful light and reflection. The structure of Glayse is the focal point of the design, where form follows function.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.