Zoro Homepage

Glayse Mini-Pendant, Color: Brown

  • Mfr # P500073-020

  • Zoro # G6436661


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium
Mounting
Hanging
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500073-020
Zoro #
G6436661
UPC #
785247217342
Country of Origin
China

Dimensions

Height
11-7/8"
Width
6-1/2"

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium
Mounting
Hanging
Voltage
120v
Number of Lights
1
Light Type
E26, 60W Max.
Style
Luxe, Mid-Century Modern, Transitional, Modern
Item
Glayse Mini-Pendant
Includes
Mounting Strap For Outlet Box; (1) 6" Lengths of Stem; (4) 12" Lengths of Stem; 6 Links of 9 Gauge Chain ; 10 ft. of Wire
Collection
Glayse

Description

Inspired by modern architecture. Glayse features handsome details for variety of interior design styles. The frameless unbounded beveled glass creates beautiful light and reflection. The structure of Glayse is the focal point of the design, where form follows function.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.