Zoro Homepage

Glide Four-Light Bath, Bronze

  • Mfr # P300015-139

  • Zoro # G1766307


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
7-3/4"
Width
34"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300015-139
Zoro #
G1766307
UPC #
785247206315
Country of Origin
China

Dimensions

Height
7-3/4"
Width
34"

Details

Color
Brown
Housing Finish
Rubbed Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Traditional/Classic
Collection
Glide

Description

Glide Four-Light Bath,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.