Glide Three-Light Bath, Nickel
Mfr # P300014-009
Zoro # G9577639
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
7.75 in
Width
24 in
Lamp Type
A19; Medium Base
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300014-009
Zoro #
G9577639
UPC #
785247206261
Country of Origin
China
Dimensions
Height
7.75 in
Width
24 in
Depth
6.875 in
Height to Center
4 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19; Medium Base
Mounting
Wall
Voltage
120v
Standards
cULus
Energy Star Compliant
No
Glass Color
Etched Opal
Lamp Included
No
Finish
Brushed Nickel; plated
Lamp Watts
100 W
Features
Can be mounted up or down, Prewired
Suggested Use Location
Bathroom
Power Source
Hardwired
Environment
Damp
Base Type
E26
Socket Material
Ceramic
Mounting Accessory Included
Strap
Power Source Required
Yes
Description
Glide Three-Light Bath,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.