
Glimmer Collection Five-Light Pendant
Mfr # P5321-134
Zoro # G4530419
product price: $934.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Housing Finish
Silver Ridge
Lamp Type
B
Mounting
ceiling stem; Foyer
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5321-134
Zoro #
G4530419
UPC #
785247201099
Country of Origin
China
Dimensions
Height
23.875 in
Wire Length
120 in
Details
Color
Gray
Housing Finish
Silver Ridge
Lamp Type
B
Mounting
ceiling stem; Foyer
Shade Material
Steel
Number of Light Bulbs Required
5
Item
Pendants
Finish
painted
Glass Color
Clear
Lamp Included
No
Base Type
E12
Power Source
Hardwired
Chain gauge
9
Socket Material
Phenolic
Environment
Dry
Description
Glimmer fits the definition of livable luxury with elements that sparkle to create an instant statement within the home. Prismatic glass five-light pendants are supported by an architecturally- styled frame in Silver Ridge finish. The cascade of faceted linear glass deliver a sleek silhouette to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.