Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glimmer Collection Three-Light 15-1/2" Semi-Flush Convertible

  • Mfr # P2325-134

  • Zoro # G4523875


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Finish
Silver Ridge
Glass Color
Clear
Standards
cETLus
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2325-134
Zoro #
G4523875
UPC #
785247201037
Country of Origin
China

Dimensions

Width
16.12 in
Height
15-1/2 in
Length
13-1/8 in
Wire Length
120 in
Max Height
94 in
Chain Length
36 in

Details

Finish
Silver Ridge
Glass Color
Clear
Standards
cETLus
Voltage
120V
Material
Steel
Color
Gray
Indoor/Outdoor
Indoor
Chain Gauge
9 ga
Fixture Type
Semi-Flush Convertible
Mounting
Ceiling Chain/Semi-Flush
Number of Bulbs
3
Bulb Included
No
Lamp Shape
B10
Power Source
Hardwired
Room Type
Hall and Foyer
Mounting Hardware
Strap
Watts
60 W
Bulb Watts
60 W
Prewired
Yes
Socket Type
Phenolic
Ground Wire
Copper Tinned
Number of Chains
1
Dimmable
Yes
Collection
Glimmer

Description

Glimmer fits the definition of livable luxury with elements that sparkle to create an instant statement within the home. Prismatic glass three-light pendants are supported by an architecturally- styled frame in Silver Ridge finish. The cascade of faceted linear glass deliver a sleek silhouette to any room. This versatile 15-1/2" round fixture can also be mounted as a semi-flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.