Zoro Homepage

Glimmer Collection Three-Light 19" Semi-Flush Convertible

  • Mfr # P2326-134

  • Zoro # G4527926


product price: $575.00
/ea
Free Shipping & Returns

Key Features

Finish
Silver Ridge; painted
Glass Color
Gray
Includes
Convertible fixture includes both mounts
Features
Prewired
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2326-134
Zoro #
G4527926
UPC #
785247201051
Country of Origin
China

Dimensions

Height
19 in
Installed Length
96.5 in
Wire Length
120 in

Details

Finish
Silver Ridge; painted
Glass Color
Gray
Includes
Convertible fixture includes both mounts
Features
Prewired
Color
Gray
Chain gauge
9
Power Source
Hardwired
Base Material
Steel
Socket Material
Phenolic
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Environment
Dry
Lamp Type
Incandescent
Base Type
E12

Description

Glimmer fits the definition of livable luxury with elements that sparkle to create an instant statement within the home. Prismatic glass three-light pendants are supported by an architecturally- styled frame in Silver Ridge finish. The cascade of faceted linear glass deliver a sleek silhouette to any room. This versatile 19" round fixture can also be mounted as a semi-flush.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.