Zoro Homepage

Glimmer Six-Light Pendant, Color: Gray

  • Mfr # P5346-134

  • Zoro # G4515642


product price: $1,249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
29-1/4"
Width
28" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5346-134
Zoro #
G4515642
UPC #
785247214464
Country of Origin
China

Dimensions

Height
29-1/4"
Width
28" Dia.

Details

Color
Gray
Item
Glimmer Six-Light Pendant

Description

Elements that sparkle create an instant statement within the home, making the Glimmer collection the definition of livable luxury. An architecturally styled frame in a Silver Ridge or Antique Bronze finish supports the prismatic glass pendants.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.