
Globe LED Collection Black One-Light LED Pendant
Mfr # P500147-031-30
Zoro # G4528644
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500147-031-30
Zoro #
G4528644
UPC #
785247238187
Country of Origin
China
Dimensions
Height
9.75 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Black
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Opal
Lamp Included
No
Temp. Range
30 °C
Standards
FCC Title 47, Part 15, Class B
Lumens per watt
66 Lum/Watt
Dimming Range
10%
Dimming Type
Triac/ELV
Frequency
60 Hz
Environment
Damp
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Base Type
Module
Description
A distinctive classic globe pendant is accented by a striking metal black cap. The cap holds a beautiful opal glass shade ready to emit gentle illumination. This versatile pendant can be displayed as a single fixture or in groups of two or more to create a custom lighting design for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.