
Globe LED Collection One-Light LED Pendant
Mfr # P500147-109-30
Zoro # G4527777
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
LED
Mounting
ceiling cord; Mini-pendant
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500147-109-30
Zoro #
G4527777
UPC #
785247224449
Country of Origin
China
Dimensions
Height
9.75 in
Wire Length
120 in
Details
Color
Gold
Housing Finish
Brushed Bronze
Lamp Type
LED
Mounting
ceiling cord; Mini-pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Finish
painted
Glass Color
Opal
Lamp Included
Yes
Standards
Meets FCC Title 47, Part 15 Class B
Lumens per watt
47.2 Lum/Watt
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Factor
Greater than 0.9
Frequency
60 Hz
Base Type
Module
Power Source
Hardwired
Amperage Rating
0.075 A
Minimum Starting Temperature
-30°C
Dimming Range
10%
Environment
Damp
Description
Distinctive Classic globe pendants are accented by striking metal caps over an etched glass shade. This pendant is ideal for Modern, Mid-Century or Farmhouse interior design styles. These versatile pendants can be displayed singularly or in groupings of two or more by mixing and matching finish options and lengths to create custom lighting designs for the home. Complimented by a Brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.