Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Ceiling Fan, 5 Blades, 3 Speeds, 120V, Antique Bronze, 13-3/4 in W P2544-2030K

Ceiling Fan, 5 Blades, 3 Speeds, 120V, Antique Bronze, 13-3/4 in W (Discontinued)

  • Mfr # P2544-2030K
  • Zoro # G4513831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2544-2030K
Zoro #
G4513831
UPC #
785247215379
Country of Origin
China

Dimensions

Assembled or Overall Height
16.9 in
Width
13-3/4 in
Length
54 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Antique Bronze
Blade Material
Plywood
Item
Ceiling Fan
Blade Pitch
12°
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Bronze
Switch
Push button
Standards
UL
Material
Steel
Hz
60 Hz
Fan Blade Finish
American Walnut, Medium Cherry
Motor Type
AC
Mounting Position
Ceiling

Description

Refresh your living space with the crisp, clean style of the 54” Graceful fan. The stylish design comes in an Antique Bronze finish. The five-blade fan features a white opal glass shade and a 17W dimmable LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. LED source offers a 3000K-color temperature, energy savings and maintenance benefits for the home. Graceful also has a reversible motor that can be accessed via a manual switch.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.