
Grandbury Collection One-Light Hanging Lantern with DURASHIELD
Mfr # P550064-031
Zoro # G4476966
product price: $211.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
15.375 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550064-031
Zoro #
G4476966
UPC #
785247239344
Country of Origin
China
Dimensions
Height
15.375 in
Size
Medium
Installed Length
90.5 in
Wire Length
120 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear
Lamp Type
Medium Base
Socket Type
socket
Lamp Included
No
Light Distribution
Ambient
Material
Composite Polymer
Number of Light Bulbs Required
1
Socket Material
Porcelain
Chain gauge
9
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Environment
Damp
Number of Chains
1
Power Source
Hardwired
Description
This hanging lantern partners timeless elegance with a pinch of coastal vibe. A beautiful black square frame crafted from corrosion-proof composite polymermaterial features a half loop on top of its structure. The frame holds clear glass panes in place for a look sure to complement other farmhouse and coastal decor. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.