Zoro Homepage

Grandbury Collection One-Light Post Lantern with DURASHIELD

  • Mfr # P540064-031

  • Zoro # G4468907


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Size
Medium
Glass Color
Clear
Color
Black
Features
Prewired
Socket Type
socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540064-031
Zoro #
G4468907
UPC #
785247239368
Country of Origin
China

Dimensions

Size
Medium
Height
15.625 in

Description

Partner timeless elegance with a pinch of coastal vibe with this post lantern. A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure. The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal decor for an overall beautiful, welcoming look. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.