
Greene Ridge Collection One-Light Small Wall Lantern
Mfr # P560099-031
Zoro # G4468968
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
11.625 in
Finish
Black
Glass Color
Black; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560099-031
Zoro #
G4468968
UPC #
785247232796
Country of Origin
China
Dimensions
Height
11.625 in
Depth
6.75 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black; Clear Seeded
Mounting
swivel crossbar
Lamp Included
No
Socket Type
socket
Lamp Type
Medium Base
Material
Steel
Indoor/Outdoor
Outdoor
Frequency
60 Hz
Power Source Required
Yes
Power Source
Hardwired
Environment
Wet
Socket Material
Porcelain
Description
The simple, stylish sensibility of the Greene Ridge one-light small wall lantern makes it a quintessential feature for lighting a foyer, outdoor kitchen, or even a dining or living area in Craftsman, rustic, and transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.