
Greene Ridge Collection One-Light Small Wall Lantern (Discontinued)
- Mfr # P560099-129
- Zoro # G4470018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560099-129
Zoro #
G4470018
UPC #
785247232802
Country of Origin
China
Dimensions
Height
11.625 in
Depth
6.75 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Architectural Bronze
Glass Color
Bronze; Clear Seeded
Lamp Included
No
Lamp Type
Medium Base
Socket Type
socket
Material
Steel
Color
Brown
Number of Light Bulbs Required
1
Power Source Required
Yes
Socket Material
Porcelain
Power Source
Hardwired
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Environment
Wet
Description
The quiet confidence of the Craftsman-style Greene Ridge one-light small wall lantern makes in an eye-catching fixture far exuding warm accent light in a dining or living area, in a foyer, or even an outdoor kitchen in Craftsman, rustic, and transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.