Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Greer Collection 54" Five Blade Ceiling Fan P2584-81

Greer Collection 54" Five Blade Ceiling Fan (Discontinued)

  • Mfr # P2584-81
  • Zoro # G4468277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2584-81
Zoro #
G4468277
UPC #
785247225743
Country of Origin
China

Dimensions

Width
54 in
Height
21.875 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Blade Pitch
12°
Standards
ULus
Material
Steel
Finish
Antique Nickel
Color
Nickel

Description

This five-blade 54 inch Greer ceiling fan complements either industrial or farmhouse decor. It comes with a wire meshed shade light kit that uses two vintage LED lamps (Included) and remote control with batteries are also included. Hang it on a flat or slopped ceiling with its dual mount system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.